Machine thread-cutter Dormer
Threading | m14 |
---|---|
Threading diameter | 14 mm |
Total length | 100 mm |
Threading | m14 |
---|---|
Threading diameter | 14 mm |
Total length | 100 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 13 mm |
Square drive adapter | 11 mm |
Coating | bright |
Usually arrives within 14 working days