DORMER E52410-32NO3 TAP NO.10 X 32 5976355
Standard manual thread-cutters Dormer
See technical informationReferences
Dormer:E52410-32NO3
Rubix:021183
Manufacturer :5976355
EAN:7320760097878



Product details : DORMER E52410-32NO3 TAP NO.10 X 32 5976355
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 5 mm |
| Square drive adapter | 5 mm |
| Coating | blank |
| Threading | 10'' |
| No. of threads per inch | 32 |
| Threading diameter (inch) | 10 |
| Total length | 58 mm |
| Thread depth | 11 mm |
| Input | 5 |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Usually arrives within 14 working days
