CUTLINE 885799 WHITE SP TAP M3+DRILL 2.5MM


Tap spiral point + tapping size drill

References
giss cutline:885799
rubix:215A8151
ean:3660338390593
brand logo
brand logo
Technical specifications
Number of elements2
Range3 mm

Product details : CUTLINE 885799 WHITE SP TAP M3+DRILL 2.5MM


• HSS-Co White ring spiral point tap for through holes designed specifically for use in tapping in stainless steel. • Spiral point tap M3-10 is DIN 371 and M12 is DIN 376. • Includes the tapping size HSS-Co drill Din 338 with a 130 degree split point. 25-30 degree spiral angle

Technical specifications


Attributes
Number of elements2
Range3 mm
Show UNSPSC/ECL@SS
£ 34.15 excl. VAT
/ Each
£ 40.98 incl. VAT
  • Usually arrives within 14 working days