CUTLINE 885809 HSSG TAP M6 & DRILL 5.0MM 804038DT
Tap spiral point + tapping size drill
See technical informationReferences
GISS Cutline:885809
Rubix:215A8161
EAN:3660338390692
Product details : CUTLINE 885809 HSSG TAP M6 & DRILL 5.0MM 804038DT
• HSS-Co White ring spiral point tap for through holes designed specifically for use in tapping in stainless steel.
• Spiral point tap M3-10 is DIN 371 and M12 is DIN 376.
• Includes the tapping size HSS-Co drill Din 338 with a 130 degree split point. 25-30 degree spiral angle
Technical specifications
Attributes
| Range | 6 mm |
|---|
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- In stock: Next day delivery