References
Facom:221.227SJ2
Rubix:80088011
EAN:3148515377303


Technical specifications
| Number of elements | 41 |
|---|---|
| Range | m3;m4;m5;m6;m7;m8;m9;m10;m12;m14;m16;m18 mm |
Documents
Product details : FACOM TAP AND DIE SET 221.227SJ2
221 - Tap and die sets
- Each selection includes sets of two taps per dimension: taper and bottoming.
-The compositions of Ref 227.SJ1 and 227.SJ2 include cobalt taps (Ref 227.S).
-Tray PL.47 and box BT. 109G: For set Ref 221.227J1 and 221.227SJ1.
-Tray PL.46 and box BT. 105: For set Ref 221.227J2 and 221.227SJ2.
- Each selection includes sets of two taps per dimension: taper and bottoming.
-The compositions of Ref 227.SJ1 and 227.SJ2 include cobalt taps (Ref 227.S).
-Tray PL.47 and box BT. 109G: For set Ref 221.227J1 and 221.227SJ1.
-Tray PL.46 and box BT. 105: For set Ref 221.227J2 and 221.227SJ2.
Technical specifications
Attributes
| Logistic Weight | 5682 g |
|---|---|
| Packaged dimensions (D x W x H) | 570x320x80 mm |
| Package weight | 6869 g |
| Number of elements | 41 |
| Range | m3;m4;m5;m6;m7;m8;m9;m10;m12;m14;m16;m18 mm |
| Case Material | sheet metal |
| Type of tail | taper and bottoming |
Show UNSPSC/ECL@SS
£ 1,202.77 excl. VAT
/ Each
£ 1,443.32 incl. VAT
- Delivery usually within ( 14 ) days