DORMER L114301 DRILL SET 301 (EP006H-A002 X 14) 6382967


DIN Tap-Drill Set

References
dormer:L114301
rubix:119A9751
manufacturer :6382967
ean:7320760669198
Tap-Drill Set 301 EP006H-A002x14
brand logo
Technical specifications
Number of elements14
Range3/12, 2,5/10,2 mm

Product details : DORMER L114301 DRILL SET 301 (EP006H-A002 X 14) 6382967


L114301 Tap-Drill Set 14 pcs Set with 7 pcs multimaterial machine taps Spiral Point EP00 M3-M12 and 7 pcs Jobber Drills A002. The A002 is the first choice drill for general use of removing several steel grades
JEU DE FORETS TARAUDS DIN M3-4-5-6-8-10-12

Strengths

High Speed Steel (HSS) provides good hot hardness when drilling and tapping
A002 drills have 118 degree split point provides self centering, low thrust and easier penetration
A002 drills have TiN Coated Tip increases surface hardness, wear resistance and improves tool life
Includes M3, M4, M5, M6, M8, M10, M12 Plug Taps, with the relevant tapping drill to suit
Rigid plastic case for safe storage and easy selection

Technical specifications


Attributes
Number of elements14
Range3/12, 2,5/10,2 mm
Show UNSPSC/ECL@SS
£ 204.75 excl. VAT
/ Each
£ 245.70 incl. VAT
  • Usually arrives within 14 working days