Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Case of thread-cutters
ROEBUCK 49511_TOMC TAP DRILL SET 3 - 12MM (HSS)
ROEBUCK 49511_TOMC TAP DRILL SET 3 - 12MM (HSS)
Case of thread-cutters Roebuck
References
roebuck:
5103070
rubix:
2580668
Product details
Technical specifications
Product details : ROEBUCK 49511_TOMC TAP DRILL SET 3 - 12MM (HSS)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
252.76
excl. VAT
/
Each
£
303.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885845 HSS TAP INDEX SET 1/4-1/2 BSF 411/0040
DORMER L1204M TAP SET HS-4M (E500-F300-L111-L110 X 34) 5978855
DORMER L12021 TAP SET 21 (E100-F100-L111-L110 X 26) 5978820
DORMER L113203 DRILL SET 203 (E002-A002 X 14) 6382965
CUTLINE 885844 HSS TAP INDEX SET 1/4-1/2 BSW 411/0050
CUTLINE 885799 WHITE SP TAP M3+DRILL 2.5MM
CUTLINE 885807 HSSG TAP M4 & DRILL 3.3MM 804030DT
DORMER L114303 6382969
CUTLINE 885825 DRILL TAP AND DIE SET M3-M12 C/W METAL CASE
DORMER L12010M TAP SET HS-10M (E500-F300-L111-L110 X 29) 5978808
DORMER L114302 DRILL SET 302 (E X 006H-A002 X 14) 6382968
FACOM 3 TAPS 227.SJ1
CUTLINE 885798 M3-M12 TAP AND DRILL SET
CUTLINE 885824 M3-M10 TAP DIE & TIN COAT DRILL SET 421/2910
CUTLINE 885823 3-20MM HSS TAP AND DIE SET 49281