ROEBUCK 885827 TAP 1/4 INCH HEX DRIVE SET M3-M10
ROEBUCK 885827 TAP 1/4 INCH HEX DRIVE SET M3-M10
See technical informationReferences
Roebuck:885827
Rubix:216A4005
EAN:3660338390821
Product details : ROEBUCK 885827 TAP 1/4 INCH HEX DRIVE SET M3-M10
• High speed steel taps with 1//4 in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Number of elements | 6 |
| Range | m3- m10 mm |
Show UNSPSC/ECL@SS
£ 86.40 excl. VAT
/ Each
£ 103.68 incl. VAT
- Usually arrives within 14 working days

