DORMER L12030UNC TAP SET HS-30UNC (E515-F320-L111-L110 X 20) 5978841


UNF HSS Hand Tap & Die Set

References
dormer:L12030UNC
rubix:028900
ean:7320760210574
Tap-Drill Set Set HS-30UNC
brand logo
Technical specifications
Number of elements18

Product details : DORMER L12030UNC TAP SET HS-30UNC (E515-F320-L111-L110 X 20) 5978841


E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
1/4-7/16 UNC HSS Hand Tap & Die Set, 18 pieces

Strengths

Set of HSS Hand Taps & Dies

Applications

Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications

Technical specifications


Attributes
Number of elements18
Show UNSPSC/ECL@SS
£ 623.00 excl. VAT
/ Each
£ 747.60 incl. VAT
  • Usually arrives within 14 working days