References
Unbranded:022617
Rubix:022617


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Product details : ROEBUCK HSS TAP M5.0 X 0.8 PLUG
Right hand cutting
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 0.8 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Sold out