Machine thread-cutters E021
Input | 4.5 |
---|---|
Total length | 53 mm |
Body material | HSS-E |
Input | 4.5 |
---|---|
Total length | 53 mm |
Body material | HSS-E |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 8 mm |
Square drive adapter | 4.5 mm |
Coating | Steam tempered |
No. of threads per inch | 32 |
Usually arrives within 14 working days