References
Sandvik Coromant:T400-PM100DB-M16X150F125
Rubix:320A0075
Manufacturer :7459579
EAN:7323223254092

Product details : SANDVIK T400-PM100DB-M16X150F125 COROTAP 7459579
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 12 mm |
| Square drive adapter | 15.25 mm |
Show UNSPSC/ECL@SS
£ 192.49 excl. VAT
/ Each
£ 230.99 incl. VAT
- Usually arrives within 14 working days
