References
Sandvik Coromant:T200-PD100DA-M5 D110
Rubix:286A9976
Manufacturer :8248166
EAN:7323226756173


Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PD100DA-M5 D110 8248166
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 20 mm |
| Angle of helix | 5 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m5 x 0,8 |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 41.16 excl. VAT
/ Each
£ 49.39 incl. VAT
- Usually arrives within 14 working days