References
Sandvik Coromant:T200-XM100AA-M10 C150
Rubix:318A5318
Manufacturer :6967152
EAN:7323220749560


Technical specifications
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100AA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6967152
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
Show UNSPSC/ECL@SS
£ 24.57 excl. VAT
/ Each
£ 29.48 incl. VAT
- Usually arrives within 14 working days