Machine thread-cutters E539
Threading diameter | 8.3 mm |
---|---|
Input | 10 |
Total length | 80 mm |
Threading diameter | 8.3 mm |
---|---|
Input | 10 |
Total length | 80 mm |
Body material | HSS |
Type | British through-bores |
With cooling spray | No |
Drilling diameter | 10 mm |
Square drive adapter | 10 mm |
Coating | Steam tempered |
Usually arrives within 14 working days