References
Sandvik Coromant:T200-XM100AE-3/8 C145
Rubix:318A5226
Manufacturer :6967127
EAN:7323220749324


Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6967127
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8 mm |
| Tail diameter | 9.6774 mm |
| Thread depth | 21.3 mm |
| Total length | 100 mm |
| Body material | hss / pm |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
- Usually arrives within 14 working days