References
Sandvik Coromant:T300-PM100DA-M8 P1PM
Rubix:317A6205
Manufacturer :8055820
EAN:7323225953924


Technical specifications
| Threading | m8 x 1,25 6hx |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM100DA-M8P1PM COROTAP 8055820
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 x 1,25 6hx |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Thread depth | 12 mm |
| Total length | 90 mm |
| Threading | m8 x 1,25 6hx |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 60.86 excl. VAT
/ Each
£ 73.03 incl. VAT
- Usually arrives within 14 working days