References
Sandvik Coromant:T200-XM101AE-5/8 C145
Rubix:318A0287
Manufacturer :6967129
EAN:7323220749348


Technical specifications
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.88 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM101AE-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6967129
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.88 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8.95 mm |
| Square drive adapter | 9.32 mm |
| Thread depth | 23.1 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | hss / pm |
| Threading | unc 5/8-11 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 46.00 excl. VAT
/ Each
£ 55.20 incl. VAT
- Usually arrives within 14 working days