References
Sandvik Coromant:T200-XM100AE-6-32 C110
Rubix:319A8601
Manufacturer :6967137
EAN:7323220749423


Technical specifications
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-6-32C110 COROTAP OPTIMIZED VERSATILITY 6967137
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.85 mm |
| Tail diameter | 3.5814 mm |
| Square drive adapter | 3.5814 mm |
| Thread depth | 11.6 mm |
| Total length | 56 mm |
| Body material | hss / pm |
| Threading | unc #6-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Usually arrives within 14 working days