References
Sandvik Coromant:T200-SM100DA-M5 D115
Rubix:317A8079
Manufacturer :7382721
EAN:7323222268731


Technical specifications
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-SM100DA-M5D115 COROTAP 7382721
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 16 mm |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | m5x0,8 |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Usually arrives within 14 working days