References
Sandvik Coromant:T100-KM101JA-M8 D115
Rubix:317A8858
Manufacturer :8248530
EAN:7323226759815


Technical specifications
| Threading | m8x1.25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-KM101JA-M8D115 COROTAP 8248530
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m8x1.25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 6.2 mm |
| Tail diameter | 5 mm |
| Thread depth | 18 mm |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | m8x1.25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
- Usually arrives within 14 working days