References
Walter Prototyp:7156770-M24X1.5
Rubix:356A0138
Manufacturer :5200916
EAN:4042446161040

Technical specifications
| Threading | mf 24x1.5 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M24X1.5 HAND-/MACHINE TAP 5200916
For long-chipping materials
HSS-E machine tap 7156770-M24X1.5
Technical specifications
Attributes
| Threading | mf 24x1.5 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.5 mm |
| Tail diameter | 14.5 mm |
| Square drive adapter | 17 mm |
| Thread depth | 93 mm |
| Angle of helix | 45 ° |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 105.95 excl. VAT
/ Each
£ 127.14 incl. VAT
- Usually arrives within 14 working days