Tapered roller bearing Timken 30206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm
Taper roller bearing
See technical informationReferences
Timken:30206
Rubix:105A7183
Manufacturer :100071775
EAN:0053893430720

Product details : TIMKEN METRIC TAPER BEARING 30206M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 233,6 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 17.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- In stock: Next day delivery





