Tapered roller bearing single row SKF
Inner diameter | 35 mm |
---|---|
Outer diameter | 76.219 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 29,37x76,22x76,22 mm |
---|---|
Logistic Weight | 650 g |
Inner diameter | 35 mm |
Outer diameter | 76.219 mm |
Width | 29.37 mm |
Bearing Clearance | CN |
Series | 639338 |
Usually arrives within 14 working days