Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH221449-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken HH 221449/HH221410D
Tapered roller bearing Timken
References
timken:
HH 221449/HH221410D
rubix:
101A0047
ean:
0053893785318
Product details
Technical specifications
Product details : TIMKEN HH221449-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,129.26
excl. VAT
/
Each
£
2,555.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 28980-90099, Outer diameter: 100.076 mm | Inner diameter: 59.944 mm | Width: 114.3 mm
Tapered roller bearing Timken 25578/25523, Outer diameter: 82.93 mm | Inner diameter: 42.86 mm | Width: 26.99 mm
Tapered roller bearing NTN 4T-2984/2924, Outer diameter: 85 mm | Inner diameter: 46.038 mm | Width: 25.4 mm
Tapered roller bearing Timken HM804846/HM804810, Outer diameter: 95.25 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Tapered roller bearing NSK 30311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing NTN 4T-25590/25522, Outer diameter: 83.058 mm | Inner diameter: 45.618 mm | Width: 23.876 mm
Tapered roller bearing NSK 32215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing FAG 32230-XL, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 60 mm
Tapered roller bearing Timken 74525/74850, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 47.625 mm
Tapered roller bearing Timken JXC25469CA-90UA7, Outer diameter: 84 mm | Inner diameter: 49 mm | Width: 48 mm
Tapered roller bearing Timken NA366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 50.013 mm
Tapered roller bearing Timken 28680/28622
Tapered roller bearing NTN 4T-HM807040/HM807010, Outer diameter: 104.775 mm | Inner diameter: 44.45 mm | Width: 36.512 mm
Tapered roller bearing Timken 77675, Outer diameter: 171.45 mm | Width: 38.1 mm
Tapered roller bearing SKF 32006 X, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm