Tapered roller bearing Timken 30217-90KB2, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 24 mm
Taper roller bearing
See technical informationReferences
Timken:30217-90KB2
Rubix:100A0264
Manufacturer :101752485



Product details : TIMKEN METRIC TAPER BEARING 30217-90KA2
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 45.98 excl. VAT
/ Each
£ 55.18 incl. VAT
- In stock: Next day delivery
