Tapered roller bearing FAG 30208-XL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Tapered roller bearing
See technical informationSee documentsReferences
Superseded Ref:30208-XL
FAG:30208-XL
Rubix:238A3945
Manufacturer :0858789870000
EAN:4054369247763

Documents
Product details : FAG 30208-XL TAPERED ROLLER BEARING
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 11600 rpm |
| Total bearing width | 19.75 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- In stock: Next day delivery
