Tapered roller bearing Timken 30226-90KA3, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 34 mm
Taper roller bearing
See technical informationReferences
Timken:30226-90KA3
Rubix:106A3596
Manufacturer :101752493
EAN:0053893438429



Product details : TIMKEN METRIC TAPER BEARING 30226M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Strengths
Widest choice, including inch and metric sizes
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technical support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technical support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings
Applications
For logistics, energy, food processing, printing ....
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 230.89 excl. VAT
/ Each
£ 277.07 incl. VAT
- In stock: Next day delivery
