Tapered roller bearing FAG 33115>B, Outer diameter: 125 mm | Inner diameter: 75 mm | Width: 29 mm
Tapered roller bearing
See technical informationReferences
FAG:33115>B
Rubix:244A4277
Manufacturer :0956572660000
EAN:4064327198297

Product details : FAG 33115B 0956572660000 TAPERED ROLLER BEARING
Tapered roller bearings 331, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | 331 |
| Material | steel |
| Reference speed | 3300 rpm |
| Limit speed | 5400 rpm |
| Total bearing width | 37 mm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 178000 N |
Show UNSPSC/ECL@SS
£ 70.47 excl. VAT
/ Each
£ 84.56 incl. VAT
- In stock: Next day delivery
