Tapered roller bearing Timken HM911244-90057, Outer diameter: 130.175 mm | Inner diameter: 59.987 mm | Width: 34.1 mm


Tapered Roller Bearing

References
timken:HM911244-90057
rubix:397A4658
ean:0053893705644
brand logo
brand logo
Technical specifications
Inner diameter59.987 mm
Outer diameter130.175 mm
Width34.1 mm
See all Specifications

Product details : TIMKEN HM911244-90057 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)34,1x130,175x130,175 mm
Logistic Weight1987 g
Packaged dimensions (D x W x H)39,116x154,432x154,432 mm
Inner diameter59.987 mm
Outer diameter130.175 mm
Width34.1 mm
Show UNSPSC/ECL@SS
£ 227.20 excl. VAT
/ Each
£ 272.64 incl. VAT
  • Usually arrives within 14 working days