Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 33015-90KA6 TAPERED ROLLER BEARING
Tapered roller bearing Timken 33015-90KA6, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25.5 mm
Taper roller bearing
References
timken:
33015-90KA6
rubix:
102A1662
manufacturer :
101752514
Technical specifications
Inner diameter
75
mm
Outer diameter
115
mm
Width
25.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 33015-90KA6 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
115
mm
Width
25.5
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.99
excl. VAT
/
Each
£
49.19
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 28150/28315B
Tapered roller bearing Timken L225849-30000, Outer diameter: 148.844 mm | Inner diameter: 127 mm | Width: 26.162 mm
Tapered roller bearing Timken LM 451345-90118
Tapered roller bearing Timken 687/672B
Tapered roller bearing SKF 32012 X/CL7C, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken 3980-90058, Outer diameter: 112.712 mm | Inner diameter: 60.325 mm | Width: 60.325 mm
Tapered roller bearing Timken 32024X-90KC3, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered roller bearing SNR 32012.A, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken 575-90017, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 82.55 mm
Tapered roller bearing Timken HM237535-90138, Outer diameter: 288.925 mm | Inner diameter: 165.1 mm | Width: 142.875 mm
Tapered roller bearing NTN 4T-H414249, Outer diameter: 101.5 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
Tapered roller bearing Timken 25570/25520
Tapered roller bearing SNR 33216.A, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm
Tapered roller bearing SNR 30308A, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing Timken 399AS-90115, Outer diameter: 109.982 mm | Inner diameter: 68.326 mm | Width: 52.324 mm