Tapered Roller Bearing 2TS Assembly
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 60.325 mm |
Logistics dimensions (L x W x H) | 60,325x112,713x112,713 mm |
---|---|
Logistic Weight | 2709 g |
Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
Package weight | 2708,9 g |
Inner diameter | 60.325 mm |
Outer diameter | 112.712 mm |
Width | 60.325 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days