Tapered roller bearing Timken 32024X-90KC3, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm


33000 series tapered roller bearings

References
timken:32024X-90KC3
rubix:133A2348
manufacturer :190060211
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter180 mm
Width38 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 32024X-9X026


Single-row tapered roller bearing consisting of a cone and cup and a TS-type steel cage. Generally mounted in pairs and in opposition to resist axial loads in both directions, with separable rings for easy assembly.

Strengths

Supports high axial and radial loads.

Applications

Automotive wheels and rear axles, idler wheels, speed reducers.

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter180 mm
Width38 mm
Bearing ClearanceC3
Show UNSPSC/ECL@SS
£ 102.14 excl. VAT
/ Each
£ 122.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories