BAHCO 4-187-04-2-0 4IN EXTRA SLIM TAPER SAW FILE
Taper Saw File
See technical informationSee documentsReferences
Bahco:4-187-04-2-0
Rubix:80257211
EAN:7311518021269

Documents
Product details : BAHCO 4-187-04-2-0 4IN EXTRA SLIM TAPER SAW FILE
For sharpening all types of saw with fine universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Strengths
Extra Slim Taper Saw Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | triangular |
| Length | 100 mm |
| Type of cut | second |
| Section | 100x5 mm |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Delivery usually within ( 14 ) days
