BAHCO 1-170-06-1-0 6 3 SQUARE FILE CUT 1
Triangular bastard/soft/soft file, without handle
See technical informationReferences
Bahco:1-170-06-1-0
Rubix:401A4618
EAN:7311518019969

Product details : BAHCO 1-170-06-1-0 6 3 SQUARE FILE CUT 1
For deburring and filing angles and inner corners
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Strengths
Engineering Three Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Shape | triangular |
| Length | 150 mm |
| Handle | without |
| Section | 11 mm |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Delivery usually within ( 14 ) days
