Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 200MM HAND SMOOTH 879936
ROEBUCK ENGINEERS FILE 200MM HAND SMOOTH 879936
Flat hand file
References
roebuck:
879936
rubix:
209A7594
ean:
3660338334146
Technical specifications
Shape
other
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 200MM HAND SMOOTH 879936
Cross-cut on the faces.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
Shape
other
Length
200
mm
Type of cut
smooth
Section
20x5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.66
excl. VAT
/
Each
£
10.39
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
GEDORE 8701 2-8 FLAT FILE
ROEBUCK NEEDLE FILE 180MM THREESQUARE CUT 2 880030
BAHCO 4-190-07-2-2 7IN DBL END SAW FILE HANDLED
FACOM DRD.B200EMA HALF RND FILE BSTD 200MM HANDL
PFERD 11071203 CHAIN SAW FILE 412 4X3 200 X 4.0 CLASSSIC
ROEBUCK ENGINEERS FILE 12 HAND SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND
BAHCO 1-230-10-2-0 10IN ROUND FILE CUT 2
BAHCO 2-302-14-0-0 14CM 3SQUARE NEEDLE CUT 0
VALLORBE LP1132-6-0 PRECISION FILE PILLAR 6 CUT 0
ROEBUCK ENGINEERS FILE 250MM ROUND BASTARD 879955
BAHCO 1-230-08-1-0 8IN ROUND FILE CUT 1
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 0
BAHCO 2-305-16-1-0 16CM OVAL NEEDLE FILE CUT 1
STANLEY 5-21-297 SURFORM ROUND FILE