References
Bahco:4-188-05-2-0
Rubix:401A4540
EAN:7311518021337

Documents
Product details : BAHCO 4-188-05-2-0 5 DBL X SLIM TAPER SAW FILE
For sharpening all types of saw with fine universal teething
Shape: triangular, with edges tapered towards the tip
Type of cut: 2 = second
Surfaces and edges single cut
Industry pack unhandled
Shape: triangular, with edges tapered towards the tip
Type of cut: 2 = second
Surfaces and edges single cut
Industry pack unhandled
Strengths
Double Extra Slim Taper Saw Files Second Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | triangular |
| Length | 125 mm |
| Handle | without |
| Type of cut | second |
| Section | 5 mm |
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
- Delivery usually within ( 14 ) days
