References
Unbranded:A1302964 221018
Rubix:221018

Product details : ROEBUCK A1302964 221018 HSS TAPER SHANK DRILL 29/64 INCH
Fractional
Technical specifications
Attributes
| Total length | 175 mm |
|---|---|
| Length of cut | 94 mm |
| Shank type | tapered |
| Taper shank | mt1 |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
- Usually arrives within 14 working days
