References
SKF:H 309 C
Rubix:104A5266
Manufacturer :8216
EAN:7316571047171

Product details : SKF ADAP SLEEVE+SPLWASHER H 309 C
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x69x69 mm |
|---|---|
| Logistic Weight | 226 g |
| Inner diameter | 40 mm |
| Male thread | m45x1,5 |
| Width | 39 mm |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 31.48 excl. VAT
/ Each
£ 37.78 incl. VAT
- Usually arrives within 14 working days
