SKF HRB+ ADAPTER SLEEVE H 2328


Tapered Adaptor Sleeve H Series

References
skf:H 2328
rubix:104A4532
manufacturer :8107
ean:7316577008800
brand logo
brand logo
Technical specifications
Inner diameter125 mm
Male threadM140x2
Width131 mm
See all Specifications

Product details : SKF HRB+ ADAPTER SLEEVE H 2328


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight5383 g
Inner diameter125 mm
Male threadM140x2
Width131 mm
Outer diameter192 mm
Show UNSPSC/ECL@SS
£ 314.63 excl. VAT
/ Each
£ 377.56 incl. VAT
  • Usually arrives within 14 working days