PTN 857533 ADAPTER SLEEVE H318

H Sleeve

See technical informationSee documents

References

PTN:H318
Rubix:218A1438
Manufacturer :857533
EAN:3660338127861
brand logo

Technical specifications

Inner diameter80 mm
Male threadtr360×5
Width65 mm
See all Specifications

Documents

Product details : PTN 857533 ADAPTER SLEEVE H318


The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.

Technical specifications


Attributes
Inner diameter80 mm
Male threadtr360×5
Width65 mm
Outer diameter120 mm
Seriesh300
Materialsteel
Weight1.3 kg
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
  • In stock: Next day delivery