References
SNR:H222
Rubix:205A3903
EAN:3413520033415

Product details : SNR H222 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x159x67 mm |
|---|---|
| Logistic Weight | 1942 g |
| Inner diameter | 110 mm |
| Width | 63 mm |
| Outer diameter | 145 mm |
| Series | h200 |
| Weight | 1.9 kg |
Show UNSPSC/ECL@SS
£ 55.42 excl. VAT
/ Each
£ 66.50 incl. VAT
- Usually arrives within 14 working days
