Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857527 ADAPTER SLEEVE H311
PTN 857527 ADAPTER SLEEVE H311
H Sleeve
References
ptn:
H311
rubix:
218A1432
manufacturer :
857527
ean:
3660338127809
Technical specifications
Inner diameter
50
mm
Male thread
Tr280×4
Width
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857527 ADAPTER SLEEVE H311
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
50
mm
Male thread
Tr280×4
Width
45
mm
Series
H300
Material
Steel
Outer diameter
75
mm
Weight
0.32
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.90
excl. VAT
/
Each
£
10.68
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
SKF ADAPTOR SLEEVE H2313
H3034-AKN ADAPTER SLEEVE H 3034
FAG H3132-HG ADAPTER SLEEVE
SKF ADAPTER SLEEVE HE 316
SKF ADAPTOR SLEEVE H3134
H2317-AKN ADAPTER SLEEVE H 2317
SNR AHX3130/140 ACCESSORIES
PTN 857565 ADAPTER SLEEVE H3032
FAG H3024 ADAPTOR SLEEVE 167309170000
FAG H3144X-HG ADAPTOR SLEEVE 191768210000
SNR H216 ACCESSORIES
FAG ADAPTOR SLEEVE H2332
FAG H3148X ADAPTOR SLEEVE 191768480000
RHP H2310 ADAPTOR SLEEVE
FAG ADAPTOR SLEEVE H2322