NSK ADAPTOR SLEEVE HE209X

Mounting Sleeve

See technical information
References
NSK:HE209
Rubix:104A9526
EAN:00029176536397
brand logo
Technical specifications
Inner diameter38.1 mm
Male threadm45 x 1.5
Width33 mm
See all Specifications

Product details : NSK ADAPTOR SLEEVE HE209X


BEARING,SLEEVE,ADAPTOR,IMPERIAL

Technical specifications


Attributes
Inner diameter38.1 mm
Male threadm45 x 1.5
Width33 mm
Outer diameter65 mm
Serieshe
Materialmild steel
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
  • Usually arrives within 14 working days