References
FAG:H311
Rubix:158A1639
Manufacturer :0167310930000
EAN:4012801170628

Product details : FAG ADAPTOR SLEEVE H311
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x81x81 mm |
|---|---|
| Logistic Weight | 358 g |
| Inner diameter | 50 mm |
| Male thread | m55x2 |
| Width | 45 mm |
| Outer diameter | 75 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 24.23 excl. VAT
/ Each
£ 29.08 incl. VAT
- In stock: Next day delivery
