SKF SLEEVE ADAPTOR / WITHDRAWAL H312

Tapered Adaptor Sleeve H Series

See technical information
References
SKF:H 312
Rubix:1275135
Manufacturer :8233
EAN:7316577008527
brand logo
Technical specifications
Inner diameter55 mm
Male threadm60x2
Width47 mm
See all Specifications

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H312


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight351,5 g
Inner diameter55 mm
Male threadm60x2
Width47 mm
Outer diameter86 mm
Show UNSPSC/ECL@SS
£ 30.78 excl. VAT
/ Each
£ 36.94 incl. VAT
  • In stock: Next day delivery