H3048H-AKN ADAPTER SLEEVE H 3048 H


ADAPTER SLEEVES

References
akn from mecaline:H3048H-AKN
rubix:239A0493
manufacturer :890661
ean:4055953017946
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Male threadTr 240X4
Width133 mm
See all Specifications

Product details : H3048H-AKN ADAPTER SLEEVE H 3048 H


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter

Technical specifications


Attributes
Inner diameter220 mm
Male threadTr 240X4
Width133 mm
SeriesH30
MaterialSteel
Outer diameter290 mm
Weight13.2 kg
Show UNSPSC/ECL@SS
£ 902.57 excl. VAT
/ Each
£ 1,083.08 incl. VAT
  • Usually arrives within 14 working days