Tapered Sleeve
Inner diameter | 200 mm |
---|---|
Male thread | Tr220x4 |
Width | 126 mm |
Logistics dimensions (L x W x H) | 126x260x260 mm |
---|---|
Logistic Weight | 9300 g |
Inner diameter | 200 mm |
Male thread | Tr220x4 |
Width | 126 mm |
Outer diameter | 260 mm |
Usually arrives within 14 working days