SKF SLEEVE ADAPTOR / WITHDRAWAL H313


Tapered Adaptor Sleeve H Series

References
skf:H 313
rubix:1275137
manufacturer :8243
ean:7316577008534
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Male threadM65x2
Width50 mm
See all Specifications

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H313


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight414,6 g
Inner diameter60 mm
Male threadM65x2
Width50 mm
Outer diameter92 mm
Show UNSPSC/ECL@SS
£ 27.61 excl. VAT
/ Each
£ 33.13 incl. VAT
  • In stock: Next day delivery