SKF ADAPTER SLEEVE H 2315


Tapered Adaptor Sleeve H Series

References
skf:H 2315
rubix:104A5044
manufacturer :8091
ean:7316577008718
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Male threadM 75x2
Width73 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2315


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight1013,5 g
Inner diameter65 mm
Male threadM 75x2
Width73 mm
SeriesH
MaterialSteel
Outer diameter98 mm
Show UNSPSC/ECL@SS
£ 63.06 excl. VAT
/ Each
£ 75.67 incl. VAT
  • In stock: Next day delivery